https://www.bdiexpress.com/medias/INDXXXXXXXXX-138-55084-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM2N3xpbWFnZS9qcGVnfGFEVXdMMmczTnk4eE1ETXpNalEyTlRrMU5EZzBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UTTRYelUxTURnMFh6TXdNSGd6TURBdWFuQm58M2E5ZjBlYTI5OWZhOTkyZTQ3ODE5NTVkNTk3NjhkMmJhNDE5ZDM2ODNjODUwMTA3ZDNjOGM1NWYyMjE4NjM2ZQ
26963797
Personal Protection
KIMBERLY CLARK
KIMBERLY CLARK
DUPLICATE 28509599 DO NOT USE
KIMBERLY CLARK KIMBERLY CLARK
Description
DUPLICATE 28509599 DO NOT USE ; X-LARGE PURPLE NITRILE 90/BOX 900/CASE
Glove; Purple Nitrile Disposable Exam Glove; Purple Color; Beaded Cuff Style; 9.5" Nominal Length; Unlined Lining; Nitrile Material; 90 Each/Box Quantity; X-Large Size Group; Ambidextrous/Textured Finger Only Style; 6 Mil Nominal Thickness; Kimtech
Part #
DUPLICATE 28509599 DO NOT USE
BDI #
26963797
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/DUPLICATE-28509599-DO-NOT-USE/p/26963797
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181536
Weight / Kilogram
0.82
Product Group - BDI
S00262
Noun
Glove
Manufacturer Internal Number
412-55084
Product Detail
Glove
Product Specification
Purple Nitrile Disposable Exam Glove; Purple Color; Beaded Cuff Style; 9.5" Nominal Length; Unlined Lining; Nitrile Material; 90 Each/Box Quantity; X-Large Size Group; Ambidextrous/Textured Finger Only Style; 6 Mil Nominal Thickness; Kimtech
Long Description
Glove; Purple Nitrile Disposable Exam Glove; Purple Color; Beaded Cuff Style; 9.5" Nominal Length; Unlined Lining; Nitrile Material; 90 Each/Box Quantity; X-Large Size Group; Ambidextrous/Textured Finger Only Style; 6 Mil Nominal Thickness; Kimtech