https://www.bdiexpress.com/medias/INDXXXXXXXXX-20353925-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE4ODd8aW1hZ2UvanBlZ3xhR0ppTDJobE9DODVPRFEyTkRnNU5URTBNREUwTDBsT1JGaFlXRmhZV0ZoWVdGOHlNRE0xTXpreU5WOHpNREI0TXpBd0xtcHdad3xjMjNhMGVlYTliNzEzNzg5ZmYyYzExMWVlNWIyNDgxNTE3NDFhOTRhYmZjOTc0MjgxZDhhOWM0OGY5YWVhMDQw
RONCO PROTECTIVE PRO
RONCO PROTECTIVE PRO
69-580-8
RONCO PROTECTIVE PRO RONCO PROTECTIVE PRO
Description
69-580-8 ; CUT RESISTANT GLOVE
Glove; Primacut 69-580Pu Palm Coated Hppe Glove Cut Level: Ce 5 / Ansi 4; Gray Color; 8/M Size
Part #
69-580-8
BDI #
20353927
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/69-580-8/p/20353927
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181504
Weight / Kilogram
0.454
Product Group - BDI
S00262
Noun
Glove
Product Detail
Glove
Product Specification
Primacut 69-580Pu Palm Coated Hppe Glove Cut Level: Ce 5 / Ansi 4; Gray Color; 8/M Size
Long Description
Glove; Primacut 69-580Pu Palm Coated Hppe Glove Cut Level: Ce 5 / Ansi 4; Gray Color; 8/M Size