https://www.bdiexpress.com/medias/INDXXXXXXXXX-037-7212-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMjJ8aW1hZ2UvanBlZ3xhR0UwTDJnd09TOHhNRFExTURVMU1qRTVNekExTkM5SlRrUllXRmhZV0ZoWVdGaGZNRE0zWHpjeU1USmZNREZmTXpBd2VETXdNQzVxY0djfGQ4YzA1ZTQ0YzQzY2YxNTA0OGMyNWEwZjY5ZGI5MjcxNjI1NjU4OGYxMmU5NjRiMDNmYWYwYmI0YjYyZjhjZTc
ALLEGRO
ALLEGRO
7212-02
ALLEGRO ALLEGRO
Description
7212 02 ; DUAL-FLEX BLACK MEDIUM
Wrist and Arm Support; Black Color; Velcro Fastening Method; Medium Size Group; Ambidextrous Wrist Support Type; 0.17LB
Part #
7212-02
BDI #
17230177
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/7212-02/p/17230177
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46182204
Weight / Kilogram
0
Product Group - BDI
S00262
Weight / LBS
0.17
Product Detail
Wrist and Arm Support
Product Specification
Black Color; Velcro Fastening Method; Medium Size Group; Ambidextrous Wrist Support Type; 0.17LB
Long Description
Wrist and Arm Support; Black Color; Velcro Fastening Method; Medium Size Group; Ambidextrous Wrist Support Type; 0.17LB