SHOWA GLOVE
SHOWA GLOVE
727-09
SHOWA GLOVE SHOWA GLOVE
Description
727-09 CHEMICAL PROTECTION GLOVES ; NTRL UNLINED GREEN 12PR/PAK 144/CS
Nitrile Glove; Nitrile Coating; Green Color; 13" Nominal Cuff Length; Gauntlet Cuff Style; Unlined Lining; Nitrile Material; Nitrile Unlined Resistance; Size 9/Large Size Group; 15 mil Nominal Thickness
Part #
727-09
BDI #
19296531
Details
2.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/727-09/p/19296531
Your Price
$ 2.53 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
1.02
Product Group - BDI
S00262
Noun
Glove
Keyword String
Nitrile
Manufacturer URL
https://www.showabestglove.com
Product Detail
Nitrile Glove
Product Specification
Nitrile Coating; Green Color; 13" Nominal Cuff Length; Gauntlet Cuff Style; Unlined Lining; Nitrile Material; Nitrile Unlined Resistance; Size 9/Large Size Group; 15 mil Nominal Thickness
Long Description
Nitrile Glove; Nitrile Coating; Green Color; 13" Nominal Cuff Length; Gauntlet Cuff Style; Unlined Lining; Nitrile Material; Nitrile Unlined Resistance; Size 9/Large Size Group; 15 mil Nominal Thickness