WATSON GLOVES
WATSON GLOVES
9403-M
WATSON GLOVES WATSON GLOVES
Description
9403-M STEALTH STINGRAY GLOVES ; ACRYLIC THERMAL 6PAA/PAK 60PAA/CS
Gloves; Size M; Thermal Lining Hard-Wearing Double-Dipped Sandy Foam Nitrile Coating Treated With Actifresh Coating “Be Safe; Be Seen" With 13Gg Hi-Vis Safety Yellow Polyester Seamless Knit Water Resistant
Part #
9403-M
BDI #
22342062
Details
10.39
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/9403-M/p/22342062
Your Price
$ 10.39 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181504
Weight / Kilogram
0.181
EAN
0065537853277
Product Group - BDI
S00262
Noun
Gloves
Product Detail
Gloves
Product Specification
Gloves; Size M; Thermal Lining Hard-Wearing Double-Dipped Sandy Foam Nitrile Coating Treated With Actifresh Coating “Be Safe; Be Seen" With 13Gg Hi-Vis Safety Yellow Polyester Seamless Knit Water Resistant
Long Description
Gloves; Size M; Thermal Lining Hard-Wearing Double-Dipped Sandy Foam Nitrile Coating Treated With Actifresh Coating “Be Safe; Be Seen" With 13Gg Hi-Vis Safety Yellow Polyester Seamless Knit Water Resistant