WATSON GLOVES
WATSON GLOVES
A281BSL-XL
WATSON GLOVES WATSON GLOVES
Description
A281BSL-XL POOR BOY GLOVES ; 6PAA/PAK 60PAA/CS
Gloves; Size XL; Foam Lining; Full-Grain Cowhide Leather; Palm Patch; Cotton Drill Back; Shirred Elastic Wrist; Slip-On Style Safety Cuff
Part #
A281BSL-XL
BDI #
18432090
Details
8.64
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/A281BSL-XL/p/18432090
Your Price
$ 8.64 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181504
Weight / Kilogram
0.249
EAN
0065537807423
Product Group - BDI
S00262
Noun
Gloves
Product Detail
Gloves
Product Specification
Gloves; Size XL; Foam Lining; Full-Grain Cowhide Leather; Palm Patch; Cotton Drill Back; Shirred Elastic Wrist; Slip-On Style Safety Cuff
Long Description
Gloves; Size XL; Foam Lining; Full-Grain Cowhide Leather; Palm Patch; Cotton Drill Back; Shirred Elastic Wrist; Slip-On Style Safety Cuff