ANSELL SAFETY PROD
ANSELL SAFETY PROD
ACTIVARMR 28-359 SIZE M 8
ANSELL SAFETY PROD ANSELL SAFETY PROD
Description
NITRASAFE 28-359 SIZE 8 ; 28-359 S:8 GEN. CUT RESISTANT GLOVE
Safety Glove; 28-359 Nitrile Safety Glove; Nitrile Coating; Black Color; NITRAGOLD Cuff Style; Kevlar Lining; Kevlar/Nitrile Material; Cut/Abrasion Resistance; 8 Size Group
Part #
NITRASAFE 28-359 SIZE 8
BDI #
22927471
Details
18.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/ACTIVARMR-28-359-SIZE-M-8/p/22927471
Your Price
$ 18.76 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
9.766
Product Group - BDI
S00262
Noun
Glove
Keyword String
Safety
Manufacturer Internal Number
012-28-359-8
Product Detail
Safety Glove
Product Specification
28-359 Nitrile Safety Glove; Nitrile Coating; Black Color; NITRAGOLD Cuff Style; Kevlar Lining; Kevlar/Nitrile Material; Cut/Abrasion Resistance; 8 Size Group
Long Description
Safety Glove; 28-359 Nitrile Safety Glove; Nitrile Coating; Black Color; NITRAGOLD Cuff Style; Kevlar Lining; Kevlar/Nitrile Material; Cut/Abrasion Resistance; 8 Size Group