ANSELL SAFETY PROD
ANSELL SAFETY PROD
ACTIVARMR 80-100 SIZE XL-10
ANSELL SAFETY PROD ANSELL SAFETY PROD
Description
ACTIVARMR 80-100 SIZE XL-10 ; GLV POWERFLEX RUB COATED
Safety Glove; Glove; Natural Rubber Latex Coating; Blue/Gray Color; Continuous Cuff Style; Cotton/Polyester Lining; Latex/Cotton Polyester Material; Abrasion/Cut/Puncture Resistance; 10 Size Group; Palm and Thumb Coated Style; For Used With Brick Handling, Maintenance and Shipping
Part #
ACTIVARMR 80-100 SIZE XL-10
BDI #
22535800
Details
4.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/ACTIVARMR-80-100-SIZE-XL-10/p/22535800
Your Price
$ 4.63 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
18.552
EAN
20076490007243
Product Group - BDI
S00262
Noun
Glove
Keyword String
Safety
Manufacturer Internal Number
012-80-100-10
Weight / LBS
0.2
Product Detail
Safety Glove
Product Specification
Glove; Natural Rubber Latex Coating; Blue/Gray Color; Continuous Cuff Style; Cotton/Polyester Lining; Latex/Cotton Polyester Material; Abrasion/Cut/Puncture Resistance; 10 Size Group; Palm and Thumb Coated Style
Long Description
Safety Glove; Glove; Natural Rubber Latex Coating; Blue/Gray Color; Continuous Cuff Style; Cotton/Polyester Lining; Latex/Cotton Polyester Material; Abrasion/Cut/Puncture Resistance; 10 Size Group; Palm and Thumb Coated Style; For Used With Brick Handling, Maintenance and Shipping