https://www.bdiexpress.com/medias/INDXXXXXXXXX-110-GA10-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUyNHxpbWFnZS9qcGVnfGFETXlMMmhqTWk4eE1ETXpNalExT1RRMk5qYzRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1URXdYMGRCTVRCZk16QXdlRE13TUM1cWNHY3w3OTUxOWI4MDA1OWUyYjc3OWIwYmZiNWNlYjU3OGZjOGViOTQ3NGY3MDA0NDgwYmVjZTliZDFmYmJkNWM3NGRi
BALDOR-RELIANCE
BALDOR-RELIANCE
GA10
BALDOR-RELIANCE BALDOR-RELIANCE
Description
GA10 PAIR EYESHIELDS
Eye Shield; 5" Nominal Length; Polycarbonate Material; Eyeshield Type; 4" Nominal Width
Part #
GA10
BDI #
20178947
Details
322.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/GA10/p/20178947
Your Price
$ 322.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0.454
EAN
0781568140109
Product Group - BDI
E00234
Noun
Eye Shield
Manufacturer Internal Number
110-GA10
Weight / LBS
2
Product Detail
Eye Shield
Product Specification
5" Nominal Length; Polycarbonate Material; Eyeshield Type; 4" Nominal Width
Long Description
Eye Shield; 5" Nominal Length; Polycarbonate Material; Eyeshield Type; 4" Nominal Width