ANSELL SAFETY PROD
ANSELL SAFETY PROD
HYFLEX 11-518 SIZE S-7
ANSELL SAFETY PROD ANSELL SAFETY PROD
Description
11-518-7 ; GLOVES
Gloves; Size 7; Ultra-Thin Cut-Resistant; Blue Polyurethane Palm Coated
Part #
11-518-7
BDI #
20217280
Details
13.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/HYFLEX-11-518-SIZE-S-7/p/20217280
Your Price
$ 13.53 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181504
Weight / Kilogram
3.552
EAN
20076490478623
Product Group - BDI
S00262
Noun
Gloves
Product Detail
Gloves
Product Specification
Gloves; Size 7; Ultra-Thin Cut-Resistant; Blue Polyurethane Palm Coated
Long Description
Gloves; Size 7; Ultra-Thin Cut-Resistant; Blue Polyurethane Palm Coated