ANSELL SAFETY PROD
ANSELL SAFETY PROD
HYFLEX 11-900 SIZE L-9
ANSELL SAFETY PROD ANSELL SAFETY PROD
Description
HYFLEX 11-900 SIZE 9 ; GLOVE HYFLEX NYLON
Safety Glove; HyFlex NBR Glove; Nitrile Coating; Blue/White Color; Knit-Wrist Cuff Style; Nylon Lining; Abrasion Resistance; 9 Size Group; Light Industrial Glove Style; For Used With Receiving, Shipping and Small Part Handling
Part #
HYFLEX 11-900 SIZE 9
BDI #
22927451
Details
5.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/HYFLEX-11-900-SIZE-L-9/p/22927451
Your Price
$ 5.41 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
7.398
Product Group - BDI
S00262
Noun
Glove
Keyword String
Safety
Manufacturer Internal Number
012-11-900-9
Weight / LBS
0.09
Product Detail
Safety Glove
Product Specification
HyFlex NBR Glove; Nitrile Coating; Blue/White Color; Knit-Wrist Cuff Style; Nylon Lining; Abrasion Resistance; 9 Size Group; Light Industrial Glove Style; For Used With Receiving, Shipping and Small Part Handling
Long Description
Safety Glove; HyFlex NBR Glove; Nitrile Coating; Blue/White Color; Knit-Wrist Cuff Style; Nylon Lining; Abrasion Resistance; 9 Size Group; Light Industrial Glove Style; For Used With Receiving, Shipping and Small Part Handling