WATSON GLOVES
WATSON GLOVES
N660T-L
WATSON GLOVES WATSON GLOVES
Description
N660T-L TOUGH AS NAIL GLOVES ; NITR FLCT SFTYCF 6PAA/PAK 120PAA/CS
Gloves; Size L; Heavy Duty Nitrile Coating; 100 Percent Cotton Interlock Shell; Slip-On Style Safety Cuff
Part #
N660T-L
BDI #
18431881
Details
5.68
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/N660T-L/p/18431881
Your Price
$ 5.68 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181504
Weight / Kilogram
0.181
EAN
0065537070094
Product Group - BDI
S00262
Noun
Gloves
Product Detail
Gloves
Product Specification
Gloves; Size L; Heavy Duty Nitrile Coating; 100 Percent Cotton Interlock Shell; Slip-On Style Safety Cuff
Long Description
Gloves; Size L; Heavy Duty Nitrile Coating; 100 Percent Cotton Interlock Shell; Slip-On Style Safety Cuff