DUPONT
DUPONT
TY127SWH2X002500
DUPONT DUPONT
Description
TY127SWH2X002500 TYCHEM COVERALL ; WHITE ZIPPER FRONT ELASTIC WRIST
Hooded Disposable Coverall; Size 2XL; Elastic Cuff; Tyvek 400 Material; White
Part #
TY127SWH2X002500
BDI #
17179359
Details
15.17
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/TY127SWH2X002500/p/17179359
Your Price
$ 15.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181503
Weight / Kilogram
0
EAN
0888120014172
Product Group - BDI
S00262
Noun
Coverall
Product Detail
Hooded Disposable Coverall
Product Specification
Hooded Disposable Coverall; Size 2XL; Elastic Cuff; Tyvek 400 Material; White
Long Description
Hooded Disposable Coverall; Size 2XL; Elastic Cuff; Tyvek 400 Material; White