DUPONT
DUPONT
TY127SWHLG002500
DUPONT DUPONT
Description
TY127SWHLG002500 TYCHEM COVERALL ; WHITE ZIPPER FRONT ELASTIC WRIST
Hooded Disposable Coverall; Size L; Elastic Cuff; Tyvek 400 Material; White
Part #
TY127SWHLG002500
BDI #
17179308
Details
14.31
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/TY127SWHLG002500/p/17179308
Your Price
$ 14.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181503
Weight / Kilogram
0
EAN
0888120014158
Product Group - BDI
S00262
Noun
Coverall
Product Detail
Hooded Disposable Coverall
Product Specification
Hooded Disposable Coverall; Size L; Elastic Cuff; Tyvek 400 Material; White
Long Description
Hooded Disposable Coverall; Size L; Elastic Cuff; Tyvek 400 Material; White