Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

165BL4A https://www.bdiexpress.com/medias/INDXXXXXXXXX-27079146-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3OTR8aW1hZ2UvanBlZ3xhR1V5TDJnellTOHhNRE0zTXpNMk5qVTNPVEl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNamN3TnpreE5EWmZNekF3ZURNd01DNXFjR2N8MTQyY2ZiOTUwNGJhNTYzZTYwMTE4NTNlOGJjZTdmZjU5ZDcxYjk3YWFiOGUxMzc1NWQ4MGRjNmUyN2FjOTY2Nw
27079146 Plant And Work Zone Safety 

3M 3M

165BL4A

Description

165BL4A TEMFLEX ELECTRICAL TAPE ; GENERAL USE VINYL 100RLL/CS

Electrical Tape; 60' Length; 3/4" Width; 0.006" Thickness; PVC; Blue; 600V/1000V Voltage; 1000V/MIL Dielectric Strength; 100 Rolls Per Case

Part #

7100169429

BDI #
27079146

Details

2.42 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2.42 / roll BDIExpress
QTY

Inventory

Total: Available to order

Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
UNSPSC
31201502
Weight / Kilogram
0
EAN
0076308925697
Product Group - BDI
S00266
Harmonized Tariff Code
3919.10.20.20
Noun
Tape
Keyword String
Electrical
Manufacturer URL
https://www.3m.com
Product Detail
Electrical Tape
Product Specification
60' Length; 3/4" Width; 0.006" Thickness; PVC; Blue; 600V/1000V Voltage; 1000V/MIL Dielectric Strength; 100 Rolls Per Case
Long Description
Electrical Tape; 60' Length; 3/4" Width; 0.006" Thickness; PVC; Blue; 600V/1000V Voltage; 1000V/MIL Dielectric Strength; 100 Rolls Per Case