https://www.bdiexpress.com/medias/INDHNYXXXXXX-24216854-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3MzJ8aW1hZ2UvanBlZ3xhREppTDJobU1pOHhNREkzTkRrNE1qRTVPVE15Tmk5SlRrUklUbGxZV0ZoWVdGaGZNalF5TVRZNE5UUmZNekF3ZURNd01DNXFjR2N8ODY1ZDVlNzI4MWJlZjQ2NTZiNTcyMDZlZTM1YmU5ZGFiZTY3NGE4Y2JlNDRlYjE3ZjcyMGJkY2RlMTA3MjY3Ng
HONEYWELL SAFETY
HONEYWELL SAFETY
35700E
HONEYWELL SAFETY HONEYWELL SAFETY
Description
35700E FIRST AID BANDAGE STRIP ; BLUE 1" X 3" 16S
Adhesive Bandage; Sterile; Woven Strip; 1" Width X 3" Length; Blue
Part #
35700E
BDI #
24216854
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Plant-And-Work-Zone-Safety/35700E/p/24216854
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
Product Group - BDI
S00262
Harmonized Tariff Code
3005.10.00.00
Noun
Bandage
Product Detail
Adhesive Bandage
Product Specification
Sterile; Woven Strip; 1" Width X 3" Length; Blue
Long Description
Adhesive Bandage; Sterile; Woven Strip; 1" Width X 3" Length; Blue