https://www.bdiexpress.com/medias/INDXXXXXXXXX-138-38918-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5M3xpbWFnZS9qcGVnfGFESTFMMmhrTXk4eE1EUXhPVEkzT0RBNE5qRTNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UTTRYek00T1RFNFh6TXdNSGd6TURBdWFuQm58ODA3NTQxZWQ5MTUxOGRjYWRhOWM4MWI5MTRiN2IzMTZlNTRkNzUyMDRhNjI1NzY1MWE2NWMwMDcyMjBhN2IxMg
KIMBERLY CLARK
KIMBERLY CLARK
38921
KIMBERLY CLARK KIMBERLY CLARK
Description
38921 COVERALL ; A35 SHELL SIZE 3XL 25/CS
COVERALL A35 SHELL SIZE 3XL 25/CS
Part #
38921
BDI #
26534329
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Plant-And-Work-Zone-Safety/38921/p/26534329
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181503
Weight / Kilogram
4.95
EAN
0036000389217
Product Group - BDI
S00266
Noun
Coverall
Keyword String
Safety
Manufacturer Item Number
412-38921
Product Detail
Safety Coverall
Product Specification
White Color; Microporous Film Laminate Material; 25/CA; 1 CA/CA Quantity; Liquid/Particle Resistance; 3X-Large Size Group; Zipper Front; Open Wrist and Ankle Style; KleenGuard A35 Coverall Type; For Industrial/General Manufacturing, Liquid Handling, Maintenance, Pressure Washing Application
Long Description
COVERALL A35 SHELL SIZE 3XL 25/CS