https://www.bdiexpress.com/medias/INDXXXXXXXXX-493-MRTRACTLAN48IN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1N3xpbWFnZS9qcGVnfGFHRXpMMmd3WWk4eE1ETXpNalU0TnpBMk5UTTNOQzlKVGtSWVdGaFlXRmhZV0ZoZk5Ea3pYMDFTVkZKQlExUk1RVTQwT0VsT1h6TXdNSGd6TURBdWFuQm58NjYxZGQ5ODNhNzk1ZTZiZjRjYjZkMmQ0ZWVmOWYzNmFjNTNjNmJlNThlMzc1ZGY2ZjMyMWE1NTFkNDU3ZWNjZg
HONEYWELL SAFETY
HONEYWELL SAFETY
MRTRACTLAN48IN
HONEYWELL SAFETY HONEYWELL SAFETY
Description
MRTRACTLAN48IN ; 3LB 48'' WIRE TOOL RETRACTOR
Lanyard; Tool Lanyards; Steel Cable Material; Black Color; D-Ring Connection Type; 0.5" Nominal Diameter; Split Ring Hook Type; English Language; 48" Maximum Length; 3 lb Maximum Load Capacity; 1 Number of Leg; Tool Lanyard Type; Construction, Oil, Gas, UtiliTie, Wind Energy Application; For Used With Honeywell Miller MSEALTAPE1-36; PIP
Part #
MILMRTRACTLAN48IN
BDI #
22516517
Details
67.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Plant-And-Work-Zone-Safety/MRTRACTLAN48IN/p/22516517
Your Price
$ 67.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
0.13
EAN
0612230233990
Product Group - BDI
S00262
Noun
Lanyard
Manufacturer Internal Number
493-MRTRACTLAN48IN
Product Detail
Lanyard
Product Specification
Tool Lanyards; Steel Cable Material; Black Color; D-Ring Connection Type; 0.5" Nominal Diameter; Split Ring Hook Type; English Language; 48" Maximum Length; 3 lb Maximum Load Capacity; 1 Number of Leg; Tool Lanyard Type; Construction, Oil, Gas, UtiliTie, Wind Energy Application; For Used With Honeywell Miller MSEALTAPE1-36; PIP
Long Description
Lanyard; Tool Lanyards; Steel Cable Material; Black Color; D-Ring Connection Type; 0.5" Nominal Diameter; Split Ring Hook Type; English Language; 48" Maximum Length; 3 lb Maximum Load Capacity; 1 Number of Leg; Tool Lanyard Type; Construction, Oil, Gas, UtiliTie, Wind Energy Application; For Used With Honeywell Miller MSEALTAPE1-36; PIP