https://www.bdiexpress.com/medias/INDMSTLCKDVC-25127622-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkzNzF8aW1hZ2UvanBlZ3xhR1ZqTDJnek1TOHhNREUwTVRnMk9UTXdPVGs0TWk5SlRrUk5VMVJNUTB0RVZrTmZNalV4TWpjMk1qSmZNekF3V0RNd01DNXFjR2N8NWU0NWQyYjdjNTNmOTY5Y2M2YzExZTI3NWZhZWNkM2I1NWIzMTcyZGJlYTBiMzg5NWUzZmI1YzdlZTRkNzdhNA
MASTER LOCK
MASTER LOCK
S3821
MASTER LOCK MASTER LOCK
Description
S3821 GRIPTIGHT+ CIRCUIT BREAKER LOCKOUT ; FITS MINI-CIRCUIT BREAKER 6/PK 36/CTN
Lockout and Hasp; Red/Black Color; 1.43" Maximum Height; Includes Large Thumbscrew, Toothed Jaw; 2.06" Nominal Length; 1 Number of Padlock; Circuit Brealer Lockout Type; 0.75" Maximum Width; For Used With Miniature Circuit Breaker 120/240 V
Part #
S3821
BDI #
25127622
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/S3821/p/25127622
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46171511
Weight / Kilogram
0
EAN
0071649335679
Product Group - BDI
S00266
Harmonized Tariff Code
8301.40.60.60
Noun
Lockout and Hasp
Keyword String
Circuit Breaker
Manufacturer URL
https://www.masterlock.com
Manufacturer Item Number
470-S3821
Product Detail
Lockout and Hasp
Product Specification
Red/Black Color; 1.43" Maximum Height; Includes Large Thumbscrew, Toothed Jaw; 2.06" Nominal Length; 1 Number of Padlock; Circuit Brealer Lockout Type; 0.75" Maximum Width; For Used With Miniature Circuit Breaker 120/240 V
Long Description
Lockout and Hasp; Red/Black Color; 1.43" Maximum Height; Includes Large Thumbscrew, Toothed Jaw; 2.06" Nominal Length; 1 Number of Padlock; Circuit Brealer Lockout Type; 0.75" Maximum Width; For Used With Miniature Circuit Breaker 120/240 V