https://www.bdiexpress.com/medias/INDXXXXXXXXX-251-TY212S-XL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMjR8aW1hZ2UvanBlZ3xhR1E1TDJobU9TOHhNRFF4T1RNd05ESXpOVEF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4WDFSWk1qRXlVMTlZVEY4ek1EQjRNekF3TG1wd1p3fGFiNzljNWUxNWI2MzhlYTk1ODEyYTllNzAyNDNiNzM3MzRjOTg3NzdkNTRiNzc1ZWFjNDA5MDkyYTJkMjRkOTY
DUPONT
DUPONT
TY212SWHXL003000
DUPONT DUPONT
Description
TY212SWHXL003000 TYCHEM LAB COAT ; WHITE
Coat and Jacket; Snap Closure Type; White Color; 6-3/4" Nominal Height; 16" Nominal Length; Tyvek 400 Material; X-Large Size Group; Collar; Front Snap Closure; 2 Pocket Style; 10" Maximum Width; For General Clean-Up, General Maintenance/Operation, Lead And Asbestos Abatement/Remedation, Spray Painting0Application
Part #
TY212SWHXL003000
BDI #
17179328
Details
9.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/TY212SWHXL003000/p/17179328
Your Price
$ 9.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
0
EAN
0888120014868
Product Group - BDI
S00262
Noun
Coat and Jacket
Manufacturer Item Number
251-TY212S-XL
Weight / LBS
6.8
Product Detail
Coat and Jacket
Product Specification
Snap Closure Type; White Color; 6-3/4" Nominal Height; 16" Nominal Length; Tyvek 400 Material; X-Large Size Group; Collar; Front Snap Closure; 2 Pocket Style; 10" Maximum Width; For General Clean-Up, General Maintenance/Operation, Lead And Asbestos Abatement/Remedation, Spray Painting0Application
Long Description
Coat and Jacket; Snap Closure Type; White Color; 6-3/4" Nominal Height; 16" Nominal Length; Tyvek 400 Material; X-Large Size Group; Collar; Front Snap Closure; 2 Pocket Style; 10" Maximum Width; For General Clean-Up, General Maintenance/Operation, Lead And Asbestos Abatement/Remedation, Spray Painting0Application