Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12LER115 https://www.bdiexpress.com/medias/INDXXXXXXXXX-244040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NTR8aW1hZ2UvanBlZ3xhR1ZsTDJnd05pODVPRFl4TVRrMk5UUTJNRGM0TDBsT1JGaFlXRmhZV0ZoWVdGOHlORFF3TkRCZk16QXdlRE13TUM1cWNHY3xiOTVkMTIxNTZjOGY5NTAyYTM4ODVkODAxNjYyYjYzMGNlYTgwZmE1NjZiYmUxMzY4MmVjMGYyNDlmOWVjZTdk
244040 Sealing Devices 

DODGE DODGE

12LER115

Description

12LER115 SEAL RING

Bearing Seal; Labyrinth; 1-15/16" Inside Diameter; 3.83" Width; Aluminum Material; For Pillow Block Bearing

Part #

042512

BDI #
244040

Details

36.33 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 36.33 / each BDIExpress
QTY

Inventory

Total: 10

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
0.059
EAN
0782475023554
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.13
Product Detail
Bearing Seal
Product Specification
Bearing Seal; Labyrinth; 1-15/16" Inside Diameter; 3.83" Width; Aluminum Material
Long Description
Bearing Seal; Labyrinth; 1-15/16" Inside Diameter; 3.83" Width; Aluminum Material; For Pillow Block Bearing