DODGE
DODGE
152557
DODGE DODGE
Description
152557 SHIM ; NON RETURNABLE
Shim; 115MM X130MM X 0.1MM Size
Part #
152557
BDI #
263105
Details
10.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/152557/p/263105
Your Price
$ 10.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.45
EAN
0782476264741
Product Group - BDI
M02284
Noun
Shim
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Shim
Product Specification
115MM X130MM X 0.1MM Size
Long Description
Shim; 115MM X130MM X 0.1MM Size
