

BDI APPROVED FASTNR
BDI APPROVED FASTNR
161-226
BDI APPROVED FASTNR BDI APPROVED FASTNR
Description
161-226 ; 9/16 INTERNAL TOOTH LOCK WASHER
Lock Washer; External; 9/16" Inside Diameter; 21/32" Outside Diameter; 0.04" Thickness; Steel; Zinc Plated
Part #
161-226
BDI #
24334536
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/161-226/p/24334536
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.09
Product Group - BDI
F00240
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Weight / LBS
0.45
Product Detail
Lock Washer
Product Specification
Lock Washer; External; 9/16" Inside Diameter; 21/32" Outside Diameter; 0.04" Thickness; Steel; Zinc Plated
Long Description
Lock Washer; External; 9/16" Inside Diameter; 21/32" Outside Diameter; 0.04" Thickness; Steel; Zinc Plated