Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

225 BUNA-N 90 https://www.bdiexpress.com/medias/SROXXXORINGX-N90-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwN3xpbWFnZS9qcGVnfGFHUTNMMmhoTlM4NU9Ua3lNVEEwT1RBeU5qZzJMMU5TVDFoWVdFOVNTVTVIV0Y5T09UQmZNekF3ZURNd01DNXFjR2N8MzAxNDMyZmQ3MzJjODIxZjFkMTQ3ZDUzNDgxNTc4M2I4OWZjYTEzMGRiN2E5ODRlYzNmNjliNmZlOGU3YmQ0Nw
21501900 Sealing Devices 

AMERICAN PACK & GASK AMERICAN PACK & GASK

225 BUNA-N 90

Description

225 BUNA-N 90 O-RING ; 1.859" ID X 0.139" C/S BUNA-N

Mechanical Seal; O-Ring; 47.22MM Inside Diameter; 3.53MM Cross Section; Buna-N; Black; 90 Durometer

Part #

225 BUNA-N 90

BDI #
21501900

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
AMERICAN PACKING & GASKET
Minimum Buy Quantity
N/A
UNSPSC
31411701
Weight / Kilogram
0.05
Product Group - BDI
S02252
Noun
Seal
Keyword String
Mechanical Pusher
Product Detail
Mechanical Seal
Product Specification
O-Ring; 47.22MM Inside Diameter; 3.53MM Cross Section; Buna-N; Black; 90 Durometer
Long Description
Mechanical Seal; O-Ring; 47.22MM Inside Diameter; 3.53MM Cross Section; Buna-N; Black; 90 Durometer