https://www.bdiexpress.com/medias/INDDODSEALXX-LER-SPLIT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk5OXxpbWFnZS9qcGVnfGFHTTNMMmhqWWk4eE1EZzFOakUzTnpJek9EQTBOaTlKVGtSRVQwUlRSVUZNV0ZoZlRFVlNYMU5RVEVsVVh6TXdNSGd6TURBdWFuQm58M2YzMjBlZWFhYjdlYzBiZTQ1NTFjNDA2OGM4YTRkYjUxY2QxZTk2NzUxNWExMGU5N2U0MjU2MThjZjA4YmM5YQ
https://www.bdiexpress.com/medias/INDDODSEALXX-LER-SPLIT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk5OXxpbWFnZS9qcGVnfGFHTTNMMmhqWWk4eE1EZzFOakUzTnpJek9EQTBOaTlKVGtSRVQwUlRSVUZNV0ZoZlRFVlNYMU5RVEVsVVh6TXdNSGd6TURBdWFuQm58M2YzMjBlZWFhYjdlYzBiZTQ1NTFjNDA2OGM4YTRkYjUxY2QxZTk2NzUxNWExMGU5N2U0MjU2MThjZjA4YmM5YQ
DODGE
DODGE
28SS215
DODGE DODGE
Description
28SS215 SPLIT SEAL
Split Seal Ring; Labyrinth Seal; Non-Metallic; For 2-15/16" Bore USAF 500 SPLIT-SPHER Pillow Block
Part #
043506
BDI #
244130
Details
125.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/28SS215/p/244130
Your Price
$ 125.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.055
EAN
0782475027170
Product Group - BDI
M06288
Noun
Ring
Keyword String
Split Seal
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.12
Product Detail
Split Seal Ring
Product Specification
Labyrinth Seal; Non-Metallic
Long Description
Split Seal Ring; Labyrinth Seal; Non-Metallic; For 2-15/16" Bore USAF 500 SPLIT-SPHER Pillow Block
