GARLOCK
GARLOCK
29519-2498
GARLOCK GARLOCK
Description
29519-2498 BEARING ISOLATOR ; 1.125"IDX2.835" OD
Bearing Isolator; 1.125" Shaft Size; 2.835" Bore; 0.642" Width; Glass Filled PTFE Stator/Rotor Material; FDA Compliant FKM O-Ring Material; -22 to 400 Degree F Temperature; ISO-GARD Style Name
Part #
29519-2498
BDI #
20442751
Details
292.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/29519-2498/p/20442751
Your Price
$ 292.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.15
EAN
0717744867744
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.garlock.com
Product Detail
Bearing Isolator
Product Specification
1.125" Shaft Size; 2.835" Bore; 0.642" Width; Glass Filled PTFE Stator/Rotor Material; FDA Compliant FKM O-Ring Material; -22 to 400 Degree F Temperature; ISO-GARD Style Name
Long Description
Bearing Isolator; 1.125" Shaft Size; 2.835" Bore; 0.642" Width; Glass Filled PTFE Stator/Rotor Material; FDA Compliant FKM O-Ring Material; -22 to 400 Degree F Temperature; ISO-GARD Style Name