GARLOCK
GARLOCK
29519-5775
GARLOCK GARLOCK
Description
29519-5775 BEARING ISOLATOR ; 1.375"IDX3.15"ODX.640"THK
Bearing Isolator; 1.375" Shaft Size; 3.15" Bore; 0.642" Width; Glass Filled PTFE Stator/Rotor Material; FDA Compliant FKM O-Ring Material; -22 to 400 Degree F Temperature; ISO-GARD Style Name
Part #
29519-5775
BDI #
20442857
Details
357.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/29519-5775/p/20442857
Your Price
$ 357.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.159
EAN
0717744867737
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.garlock.com
Product Detail
Bearing Isolator
Product Specification
1.375" Shaft Size; 3.15" Bore; 0.642" Width; Glass Filled PTFE Stator/Rotor Material; FDA Compliant FKM O-Ring Material; -22 to 400 Degree F Temperature; ISO-GARD Style Name
Long Description
Bearing Isolator; 1.375" Shaft Size; 3.15" Bore; 0.642" Width; Glass Filled PTFE Stator/Rotor Material; FDA Compliant FKM O-Ring Material; -22 to 400 Degree F Temperature; ISO-GARD Style Name