GARLOCK
GARLOCK
29616-7112
GARLOCK GARLOCK
Description
29616-7112 BEARING ISOLATOR ; 3.438"IDX4.460" OD
Bearing Isolator; 3.438" Shaft Size; 4.46" Bore; 1.295" Width; Bronze Stator/Rotor Material; FKM O-Ring Material; Graphite Filled PTFE Unitizing Ring Material; -22 to 400 Degree F Temperature; GUARDIAN Style Name
Part #
29616-7112
BDI #
20444751
Details
1775.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/29616-7112/p/20444751
Your Price
$ 1,775.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.673
EAN
0717744589745
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.garlock.com
Product Detail
Bearing Isolator
Product Specification
3.438" Shaft Size; 4.46" Bore; 1.295" Width; Bronze Stator/Rotor Material; FKM O-Ring Material; Graphite Filled PTFE Unitizing Ring Material; -22 to 400 Degree F Temperature; GUARDIAN Style Name
Long Description
Bearing Isolator; 3.438" Shaft Size; 4.46" Bore; 1.295" Width; Bronze Stator/Rotor Material; FKM O-Ring Material; Graphite Filled PTFE Unitizing Ring Material; -22 to 400 Degree F Temperature; GUARDIAN Style Name