DICHTOMATIK
DICHTOMATIK
30632
DICHTOMATIK DICHTOMATIK
Description
30632 OIL SEAL ; 31508-1E
Oil Seal; 25MM ID X 43MM OD X 10MM WD; NBR
Part #
30632
BDI #
21524729
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/30632/p/21524729
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Noun
Seal
Keyword String
Oil
Product Detail
Oil Seal
Product Specification
Oil Seal; 25MM ID X 43MM OD X 10MM WD; NBR
Long Description
Oil Seal; 25MM ID X 43MM OD X 10MM WD; NBR
