GARLOCK
GARLOCK
39002-2521
GARLOCK GARLOCK
Description
39002-2521 GASKETING ; 3200 OFF-WHT-SBR-BRD .063"X60"X60"
Gasket Sheet; 0.063" Thickness X 60" X 60"; Style 3200
Part #
39002-2521
BDI #
17783994
Details
374.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/39002-2521/p/17783994
Your Price
$ 374.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31401500
Weight / Kilogram
5.66
EAN
0191074205955
Product Group - BDI
S02180
Noun
Gasket Sheet
Manufacturer URL
https://www.garlock.com
Product Detail
Gasket Sheet
Product Specification
Gasket Sheet; 0.063" Thickness X 60" X 60"; Style 3200
Long Description
Gasket Sheet; 0.063" Thickness X 60" X 60"; Style 3200