TIMKEN
TIMKEN
42X62X7-R2LS32-S
TIMKEN TIMKEN
Description
42X62X7-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR
Seal; 42MM X 62MM X 7MM
Part #
42X62X7-R2LS32-S
BDI #
21943424
Details
9.11
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/42X62X7-R2LS32-S/p/21943424
Your Price
$ 9.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.005
EAN
0013992149664
Product Group - BDI
S02250
Noun
Seal
Manufacturer URL
https://www.timken.com
Weight / LBS
0.01
Product Detail
Seal
Product Specification
Seal; 42MM X 62MM X 7MM
Long Description
Seal; 42MM X 62MM X 7MM

