SKF
SKF
99196 / 1.969X0.551 SSLEEVE
SKF SKF
Description
CRSEAL 99196 / 1.969X0.551 SSLEEVE ; SPEEDI SLEEVE
Speedi-Sleeve; 49.911 to 50.063MM ID; 50MM Nom ID X 56.998MM OD
Part #
99196
BDI #
1414242
Details
105.34
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/99196-1-969X0-551-SSLEEVE/p/1414242
Your Price
$ 105.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.091
EAN
0085311041706
Product Group - BDI
S02250
Noun
Speedi-Sleeve
Product Detail
Speedi-Sleeve
Product Specification
Speedi-Sleeve; 49.911 to 50.063MM ID
Long Description
Speedi-Sleeve; 49.911 to 50.063MM ID; 50MM Nom ID X 56.998MM OD


