Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

99200 https://www.bdiexpress.com/medias/INDTIMSLEEVE-Redi-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzN3xpbWFnZS9qcGVnfGFEY3hMMmd5TkM4NU56TTROakF3TXpneU5EazBMbXB3Wnd8MTAwYzk0MjNiN2M0ZjRjNmY2OGU0MDk5ODIyNmM2MDQwOTgzMTUwOGUzNmZhMjlkMTEzMTc2NjdjMzQwNDJlZg
1353251 Sealing Devices 

TIMKEN TIMKEN

99200

Description

99200 BEARING REDI-SLEEVE ; 2.003" SHAFT 2.406" OD 1" WD

Redi-Sleeve; 1.997"-2.003" Shaft

Part #

99200

BDI #
1353251

Details

160.97 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 160.97 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.071
EAN
0053893523774
Product Group - BDI
S02250
Noun
Redi-Sleeve
Manufacturer URL
https://www.timken.com
Weight / LBS
0.15
Product Detail
Redi-Sleeve
Product Specification
Redi-Sleeve; 1.997"-2.003" Shaft
Long Description
Redi-Sleeve; 1.997"-2.003" Shaft