https://www.bdiexpress.com/medias/INDXXXXXXXXX-27442921-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTF8aW1hZ2UvanBlZ3xhR1UyTDJoallpOHhNRFF4T0RNd016azFPVEEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTkRJNU1qRmZNekF3ZURNd01DNXFjR2N8MTJlNTM0YzJlYWUxODNjYTE0YzZiOTY4MTZhMzJhZDc2OTRhNWE1ZGM3MTk1YmQyYjQxMWRmYmExYWE0YTA1NA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27442921-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTF8aW1hZ2UvanBlZ3xhR1UyTDJoallpOHhNRFF4T0RNd016azFPVEEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTkRJNU1qRmZNekF3ZURNd01DNXFjR2N8MTJlNTM0YzJlYWUxODNjYTE0YzZiOTY4MTZhMzJhZDc2OTRhNWE1ZGM3MTk1YmQyYjQxMWRmYmExYWE0YTA1NA
TIMKEN LOVEJOY
TIMKEN LOVEJOY
DR-V1/B5-300
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
TIMKEN LOVEJOY DR-V1/B5-300
Damping Ring; 235MM Inside Diameter; 300MM Outside Diameter; 265MM Bolt Circle Diameter; 50MM Width; For 132S/132M Frame Size Motor
Part #
DR-V1/B5-300
BDI #
27442922
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/DR-V1-B5-300/p/27442922
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0
Product Group - BDI
M02306
Harmonized Tariff Code
4016.93.10.10
Noun
Ring
Keyword String
Damping
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Damping Ring
Product Specification
235MM Inside Diameter; 300MM Outside Diameter; 265MM Bolt Circle Diameter; 50MM Width
Long Description
Damping Ring; 235MM Inside Diameter; 300MM Outside Diameter; 265MM Bolt Circle Diameter; 50MM Width; For 132S/132M Frame Size Motor

