

26988005
Sealing Devices
ELESA+GANTER
ELESA+GANTER
GN 2184-17.5-SW-20
ELESA+GANTER ELESA+GANTER
Description
ELESA+GANTER GN 2184-17.5-SW-20
Edge Protection Profile; 20M Length; 12.25MM Width; 17.5MM Height; PVC; Black; For 4MM to 6MM Size Metal Sheet and Plate
Part #
GN 2184-17.5-SW-20
BDI #
26988005
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/GN-2184-17-5-SW-20/p/26988005
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.1
Product Group - BDI
S02234
Harmonized Tariff Code
4016.93.50.50
Noun
Profile
Keyword String
Edge Protection
Manufacturer URL
https://www.elesa-ganter.com
Weight / LBS
8.70826
Product Detail
Edge Protection Profile
Product Specification
20M Length; 12.25MM Width; 17.5MM Height; PVC; Black
Long Description
Edge Protection Profile; 20M Length; 12.25MM Width; 17.5MM Height; PVC; Black; For 4MM to 6MM Size Metal Sheet and Plate