Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3545-1/8X60X60 GYLON https://www.bdiexpress.com/medias/INDXXXXXXXXX-21594241-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM5MnxpbWFnZS9qcGVnfGFEUXlMMmd3TUM4eE1EYzJOamcwT0RNeU56Y3hNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTFPVFF5TkRGZk16QXdlRE13TUM1cWNHY3xlZmE4YmRiYTk4OTA2MTczNWU3MWU0ZTRiOGU4MjU1MDIxNTU4ZGEyMWQyYTEwMzk0YzRiNmYzMWNjNjFmOGE0
21594241 Gasketing And Packing 

GARLOCK GARLOCK

3545-1/8X60X60 GYLON

Description

35450-6608 GYLON MICROCELLULAR SHEET ; 3545 WHT-MICRO-CELL.125"X60"X60"

Gasket Sheet; Style 3545; Gylon; 60" Length X 60" Width X 1/8" Thickness; Microcellular PTFE; White; For Low Bolt Load Application

Part #

3545-1/8X60X60 GYLON

BDI #
21594241

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31400000
Weight / Kilogram
7.7
EAN
0191074187534
Product Group - BDI
S02180
Harmonized Tariff Code
4016.93.10.10
Noun
Gasket
Manufacturer URL
https://www.garlock.com
Product Detail
Gasket Sheet
Product Specification
Gasket Sheet; Style 3545; Gylon; 60" Length X 60" Width X 1/8" Thickness; Microcellular PTFE; White
Long Description
Gasket Sheet; Style 3545; Gylon; 60" Length X 60" Width X 1/8" Thickness; Microcellular PTFE; White; For Low Bolt Load Application