

BDI APPROVED FASTNR
BDI APPROVED FASTNR
DIN 7603-CU-24-29-A
BDI APPROVED FASTNR BDI APPROVED FASTNR
Description
BDI APPROVED FASTNR DIN 7603-CU-24-29-A
Gasket; 24MM Inside Diameter; 29MM Outside Diameter; 2MM Thickness; Copper Material; DIN 7603
Part #
DIN 7603-CU-24-29-A
BDI #
27366860
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Gasketing-And-Packing/DIN-7603-CU-24-29-A/p/27366860
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31400000
Weight / Kilogram
0.05
Product Group - BDI
F00240
Harmonized Tariff Code
4016.93.10.10
Noun
Gasket
Product Detail
Gasket
Product Specification
24MM Inside Diameter; 29MM Outside Diameter; 2MM Thickness; Copper Material; DIN 7603
Long Description
Gasket; 24MM Inside Diameter; 29MM Outside Diameter; 2MM Thickness; Copper Material; DIN 7603