

GARLOCK
GARLOCK
RW 2-1/2 X 150 304GRAF
GARLOCK GARLOCK
Description
RW 2-1/2 X 150 304GRAF ; SPIRAL WOUND GASKET
Spiral Wound Gasket; 2-1/2" Nominal Pipe Size; RW Construction; 300 #; 400 #; 600 # Flange Size; 300 PSI; 400 PSI; 600 PSI; Flexible Graphite; Carbon Steel; Yellow With Gray Stripe Colour
Part #
RW 2-1/2 X 150 304GRAF
BDI #
18487309
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Gasketing-And-Packing/RW-2-1-2-X-150-304GRAF/p/18487309
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31400000
Weight / Kilogram
0
Product Group - BDI
S02180
Noun
Gasket
Keyword String
Spiral Wound
Manufacturer URL
https://www.garlock.com
Product Detail
Spiral Wound Gasket
Product Specification
Spiral Wound Gasket; 2-1/2" Nominal Pipe Size; RW Construction; 300 #; 400 #; 600 # Flange Size; 300 PSI; 400 PSI; 600 PSI; Flexible Graphite; Carbon Steel; Yellow With Gray Stripe Colour
Long Description
Spiral Wound Gasket; 2-1/2" Nominal Pipe Size; RW Construction; 300 #; 400 #; 600 # Flange Size; 300 PSI; 400 PSI; 600 PSI; Flexible Graphite; Carbon Steel; Yellow With Gray Stripe Colour