https://www.bdiexpress.com/medias/INDXXXXXXXXX-25198901-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyMHxpbWFnZS9qcGVnfGFEWmpMMmhqWWk4eE1ESTVORGd3TURFNE56UXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPVGc1TURGZk16QXdlRE13TUM1cWNHY3xmZDM2ZWFkOTYzNzdhN2JlNzdjYTRiMWQ3MjU2M2ZiYzdkOWI4ZTI1YzdjYTc2MWQ5ODA1ZTk3YjQyNTRkZjcz
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25198901-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyMHxpbWFnZS9qcGVnfGFEWmpMMmhqWWk4eE1ESTVORGd3TURFNE56UXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPVGc1TURGZk16QXdlRE13TUM1cWNHY3xmZDM2ZWFkOTYzNzdhN2JlNzdjYTRiMWQ3MjU2M2ZiYzdkOWI4ZTI1YzdjYTc2MWQ5ODA1ZTk3YjQyNTRkZjcz
EWELLIX
EWELLIX
K08-DS 320X290X14.5
EWELLIX EWELLIX
Description
K08-DS 320X290X14.5 PISTON SEAL
Piston Seal; 290MM Shaft Diameter; 320MM Housing Bore; 14.5MM Width; X-ECOPUR Material; K08-DS Seal Design Code
Part #
K08-DS 320X290X14.5
BDI #
25200504
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/K08-DS-320X290X14-5/p/25200504
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.10.10
Noun
Seal
Keyword String
Piston
Manufacturer URL
https://www.ewellix.com
Product Detail
Piston Seal
Product Specification
290MM Shaft Diameter; 320MM Housing Bore; 14.5MM Width; X-ECOPUR Material; K08-DS Seal Design Code
Long Description
Piston Seal; 290MM Shaft Diameter; 320MM Housing Bore; 14.5MM Width; X-ECOPUR Material; K08-DS Seal Design Code

