https://www.bdiexpress.com/medias/INDXXXXXXXXX-18208278-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMTN8aW1hZ2UvanBlZ3xhREUyTDJnd1pTODVPRFl4TVRrMk16RTJOekF5TDBsT1JGaFlXRmhZV0ZoWVdGOHhPREl3T0RJM09GOHpNREI0TXpBd0xtcHdad3w3ZmUxMWE5YTlhNzZmNWI5M2NmYjI4NzEwMDQ5MWUzMmU2NWI2M2E4OTc3NmMzY2Q0ODBhOGQ1ODcwZDc4MjJj
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18208278-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMTN8aW1hZ2UvanBlZ3xhREUyTDJnd1pTODVPRFl4TVRrMk16RTJOekF5TDBsT1JGaFlXRmhZV0ZoWVdGOHhPREl3T0RJM09GOHpNREI0TXpBd0xtcHdad3w3ZmUxMWE5YTlhNzZmNWI5M2NmYjI4NzEwMDQ5MWUzMmU2NWI2M2E4OTc3NmMzY2Q0ODBhOGQ1ODcwZDc4MjJj
TIMKEN
TIMKEN
K150490D 2
TIMKEN TIMKEN
Description
K150490D 2 OIL SEAL
Bearing Seal; 13.56" Bore; 13.92" Outside Diameter; 0.6" Width
Part #
SEAL-K150490D-00000
BDI #
18208279
Details
1422.76
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/K150490D-2/p/18208279
Your Price
$ 1,422.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
0.107
EAN
0053893978475
Product Group - BDI
S02234
Noun
Seal
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Seal
Product Specification
Bearing Seal; 13.56" Bore; 13.92" Outside Diameter; 0.6" Width
Long Description
Bearing Seal; 13.56" Bore; 13.92" Outside Diameter; 0.6" Width
