TIMKEN
TIMKEN
24802-2957
TIMKEN TIMKEN
Description
24802-2957 BEARING ISOLATOR ; NON-RETURNABLE 70MM ID 102MM OD 16MM W
Bearing Isolator; 2.75" Shaft Diameter; 4" Housing Bore; 0.625" Width; Graphite Filled PTFE Lip Material; Flanged; EQUAL Seal Design Code
Part #
24802-2957
BDI #
22848859
Details
3960.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Mechanical-Seals/24802-2957/p/22848859
Your Price
$ 3,960.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.163
EAN
0053893353517
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
2.75" Shaft Diameter; 4" Housing Bore; 0.625" Width; Graphite Filled PTFE Lip Material; Flanged; EQUAL Seal Design Code
Long Description
Bearing Isolator; 2.75" Shaft Diameter; 4" Housing Bore; 0.625" Width; Graphite Filled PTFE Lip Material; Flanged; EQUAL Seal Design Code