

TIMKEN
TIMKEN
29500-4112
TIMKEN TIMKEN
Description
29500-4112 BEARING ISOLATOR ; NON-RETURNABLE 60MM ID 83MM OD 19MM W
Bearing Isolator; 2.375" Shaft Diameter; 3.25" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
Part #
29500-4112
BDI #
22849451
Details
1388.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Mechanical-Seals/29500-4112/p/22849451
Your Price
$ 1,388.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.109
EAN
0053893296456
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
2.375" Shaft Diameter; 3.25" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
Long Description
Bearing Isolator; 2.375" Shaft Diameter; 3.25" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code