https://www.bdiexpress.com/medias/INDTIMXXXXXX-IG-29502-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM4Njd8aW1hZ2UvanBlZ3xhREpqTDJnNFppOHhNREF6TlRrNU5qSTVOVEU1T0M5SlRrUlVTVTFZV0ZoWVdGaGZTVWRmTWprMU1ESmZNekF3ZURNd01DNXFjR2N8NWM1NTBkN2QwOGFkM2ViYjdhNmYwMWM0NGVjMDA5MmQ4OGU4OWRjYTQ1NzU1NDJkYjM1ZDk0OWU0ZWViZDU5Ng
TIMKEN
TIMKEN
29502-4166
TIMKEN TIMKEN
Description
29502-4166 BEARING ISOLATOR ; NON RETURNABLE 117MM ID X 143MM OD
Bearing Isolator; 4.625" Shaft Diameter; 5.625" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
Part #
29502-4166
BDI #
22819377
Details
2414.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Mechanical-Seals/29502-4166/p/22819377
Your Price
$ 2,414.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.227
EAN
0053893610740
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
4.625" Shaft Diameter; 5.625" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
Long Description
Bearing Isolator; 4.625" Shaft Diameter; 5.625" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code