https://www.bdiexpress.com/medias/INDTIMXXXXXX-IG-29520-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyODN8aW1hZ2UvanBlZ3xhR1ZpTDJoa1lTOHhNREEyTVRjeE9UTXdOakkzTUM5SlRrUlVTVTFZV0ZoWVdGaGZTVWRmTWprMU1qQmZNekF3ZURNd01DNXFjR2N8OTU1MmQ5ZGRlZjFlOGNiNTJlNjYzNzU0N2IwNmYxYTBhMWVlOTUzNmEyNjJiMjg1ZjM3N2YwOGE2ZjA4MjY0Mg
https://www.bdiexpress.com/medias/INDTIMXXXXXX-IG-29520-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyODN8aW1hZ2UvanBlZ3xhR1ZpTDJoa1lTOHhNREEyTVRjeE9UTXdOakkzTUM5SlRrUlVTVTFZV0ZoWVdGaGZTVWRmTWprMU1qQmZNekF3ZURNd01DNXFjR2N8OTU1MmQ5ZGRlZjFlOGNiNTJlNjYzNzU0N2IwNmYxYTBhMWVlOTUzNmEyNjJiMjg1ZjM3N2YwOGE2ZjA4MjY0Mg
TIMKEN
TIMKEN
29521-7735
TIMKEN TIMKEN
Description
29521-7735 HI-PERFORMANCE SEAL
Bearing Isolator; 1.375" Shaft Diameter; 2.125" Outer Diameter; 0.885" Width; Glass Filled PTFE Material; Vertical; IG Seal Design Code
Part #
29521-7735
BDI #
22804203
Details
1095.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Mechanical-Seals/29521-7735/p/22804203
Your Price
$ 1,095.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.127
EAN
0053893693941
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
1.375" Shaft Diameter; 2.125" Outer Diameter; 0.885" Width; Glass Filled PTFE Material; Vertical; IG Seal Design Code
Long Description
Bearing Isolator; 1.375" Shaft Diameter; 2.125" Outer Diameter; 0.885" Width; Glass Filled PTFE Material; Vertical; IG Seal Design Code

