

TIMKEN
TIMKEN
29602-5648
TIMKEN TIMKEN
Description
29602-5648 BEARING ISOLATOR ; NON-RETURNABLE 100MM ID 125MM OD 18MM W
Bearing Isolator; 3.925" Shaft Diameter; 4.925" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Flanged; GD Seal Design Code
Part #
29602-5648
BDI #
22815639
Details
3502.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Mechanical-Seals/29602-5648/p/22815639
Your Price
$ 3,502.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.992
EAN
0053893619712
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
3.925" Shaft Diameter; 4.925" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Flanged; GD Seal Design Code
Long Description
Bearing Isolator; 3.925" Shaft Diameter; 4.925" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Flanged; GD Seal Design Code