TIMKEN
TIMKEN
29602-7703
TIMKEN TIMKEN
Description
29602-7703 BEARING ISOLATOR ; NON RETURNABLE
Bearing Isolator; 4.919" Shaft Diameter; 5.495" Housing Bore; 0.625" Width
Part #
29602-7703
BDI #
22806729
Details
2938.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Mechanical-Seals/29602-7703/p/22806729
Your Price
$ 2,938.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.943
EAN
0053893688404
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
4.919" Shaft Diameter; 5.495" Housing Bore; 0.625" Width
Long Description
Bearing Isolator; 4.919" Shaft Diameter; 5.495" Housing Bore; 0.625" Width