

TIMKEN
TIMKEN
29609-7522
TIMKEN TIMKEN
Description
29609-7522 BEARING ISOLATOR ; NON-RETURNABLE 45MM ID 70MM OD 10MM W
Bearing Isolator; 1.772" Shaft Diameter; 2.756" Housing Bore; 0.375" Width; 2 Sealing Lips; Bronze Material; Flangeless Narrow Width; Bronze Material; GD Seal Design Code
Part #
29609-7522
BDI #
22818634
Details
1580.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Mechanical-Seals/29609-7522/p/22818634
Your Price
$ 1,580.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.279
EAN
0053893339610
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
1.772" Shaft Diameter; 2.756" Housing Bore; 0.375" Width; 2 Sealing Lips; Bronze Material; Flangeless Narrow Width; Bronze Material; GD Seal Design Code
Long Description
Bearing Isolator; 1.772" Shaft Diameter; 2.756" Housing Bore; 0.375" Width; 2 Sealing Lips; Bronze Material; Flangeless Narrow Width; Bronze Material; GD Seal Design Code