TIMKEN
TIMKEN
29616-7182
TIMKEN TIMKEN
Description
29616-7182 OIL SEAL
Bearing Isolator; 3.5" Shaft Diameter; 4.46" Housing Bore; 0.988" Width
Part #
29616-7182
BDI #
1333229
Details
8003.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Mechanical-Seals/29616-7182/p/1333229
Your Price
$ 8,003.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.901
EAN
0053893648781
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
3.5" Shaft Diameter; 4.46" Housing Bore; 0.988" Width
Long Description
Bearing Isolator; 3.5" Shaft Diameter; 4.46" Housing Bore; 0.988" Width