

TIMKEN
TIMKEN
29620-5000
TIMKEN TIMKEN
Description
29620-5000 BEARING ISOLATOR
Bearing Isolator; 6.693" Shaft Diameter; 7.874" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Vertical; GD Seal Design Code
Part #
29620-5000
BDI #
1333347
Details
6468.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Mechanical-Seals/29620-5000/p/1333347
Your Price
$ 6,468.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.825
EAN
0053893340678
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
6.693" Shaft Diameter; 7.874" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Vertical; GD Seal Design Code
Long Description
Bearing Isolator; 6.693" Shaft Diameter; 7.874" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Vertical; GD Seal Design Code