https://www.bdiexpress.com/medias/INDSKFXXXXXX-15039820-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMTF8aW1hZ2UvanBlZ3xhR1kwTDJnME1TOHhNREE1TURBMU1USTNNamN6TkM5SlRrUlRTMFpZV0ZoWVdGaGZNVFV3TXprNE1qQmZNekF3ZURNd01DNXFjR2N8YjI5MzIwNDUzNDQ0N2FkN2VjYjYxNzI0ODgxMzcyODY3YjcxYjA4Njg1MmMyOTI0ZGI2YzE1MzJmNmExNzcxMg
1297477
Mechanical Seals
SKF
SKF
86468 / 10.562X1.75 LDSLV4
SKF SKF
Description
CRSEAL 86468 / 10.562X1.75 LDSLV4 ; WEAR SLEEVE
Wear Sleeve; 10.562" Shaft Diameter; 1.75" Nominal Width; For LDSLV4 Seal Design Code
Part #
86468 / 10.562X1.75 LDSLV4
BDI #
1297477
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Mechanical-Seals/86468-10-562X1-75-LDSLV4/p/1297477
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.87
EAN
0085311088954
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Sleeve
Keyword String
Wear
Product Specification
10.562" Shaft Diameter; 1.75" Nominal Width
Long Description
Wear Sleeve; 10.562" Shaft Diameter; 1.75" Nominal Width; For LDSLV4 Seal Design Code